missing translation for 'onlineSavingsMsg'
Learn More

PIG™ Universal Poly Drum Funnel with Hinged Lid

Catalog No. 18366522
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18366522 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18366522 Supplier PIG™ Supplier No. DRM672YW

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Large-diameter funnel that covers entire drum top for clean, easy draining and pouring.

  • Covers entire top of 55 gal. drum to minimize drips and spills
  • Allows access to 3/4 in. bung for use of liquid-level gauge
  • Thick, double-wall polyethylene construction resists UV rays, corrosion and most chemicals
  • Level inside surface allows easy draining of containers, parts, or filters
  • Zigzag ridges prevent splashes and catch parts or tools
  • 4 in. sidewalls add splash protection
  • Hinged lid blocks out dirt and contaminants while still allowing quick access
  • Multiple lid color options allow you to segregate drums for safe, compliant filling
  • Fits any 55-gallon, tight-head steel or poly drum

Specifications

Product Type Drum Funnel
Color Yellow
Width (English) 29 in.
Width (Metric) 74 cm
Height (English) 11 in.
Height (Metric) 28 cm