missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific Supplies United Scientific™ Screw Compressor Tubing Clamp
Description
- Swivel-type screw compressor clamp constructed from zinc-plated steel wire
- Opens up to 0.75 inch
- Material: Zinc-Plated Steel
Spécifications
Spécifications
| Autoclavable | Not Autoclavable |
| Catégorie | Tubing Clamp |
| Matériau | Zinc-plated Steel |
| Diamètre (impériale) | 0.75 in. |
| Couleur | Silver |
| Type de mâchoire | Swivel |
| Stérilité | Non-sterile |