missing translation for 'onlineSavingsMsg'
Learn More

Owen Mumford™ Unistik™ 3 Dual Single-Use Safety Lancets

Catalog No. 2202935
Change view
Click to view available options
Quantity:
100 Pack
200 Pack
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
2202935 100 Pack
2202937 200 Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 2202935 Supplier Owen Mumford™ Supplier No. AT 1062

For high flow fingersticks and low flow heelsticks

  • Feature 18G needle
  • Needle point is hidden before use and automatically retracts after use to avoid accidental needlestick injuries and cross-infection

Specifications

Disposable Single-use
Size 200μL
For Use With (Application) Neonatal testing uses
Product Type 3 Dual Single Use Safety Lancet
Depth (English) 0.07 in.
Color Blue
Quantity 100 Pack
Depth (Metric) 1.8mm
Gauge 18g