missing translation for 'onlineSavingsMsg'
Learn More
Learn More
QIAGEN UniCore Punch Kit
Description
UniCore Punch Kit
- A cutting mat (available separately WB100022; WB100088) included in UniCore Punch Kits ensures clean sample cuts from FTA/FTA Elute Cards and extends the life time of the cutting tip (up to 500 punches).
- Stainless steel cutting edges (ranging from 1.2 to 6 mm) enable manual coring, retrieval and controlled ejection of the FTA punch.
- Designed to minimize contamination and carryover between samples when a cleaning procedure is followed.
UniCore Puncher
- Stainless steel cutting tip (ranging from 1.0 to 6 mm) enable manual coring, retrieval and controlled ejection of the FTA punch.
- Designed to minimize contamination and carryover between samples when a cleaning procedure is followed.
Spécifications
Spécifications
| Diameter (English) | 0.79 in. |
| Diameter (Metric) | 2.0 mm |
| For Use With (Equipment) | FTA™ cards, FTA™ elute cards, and EasiCollect device |
| For Use With (Application) | FTA™ cards, FTA™ elute cards, and EasiCollect device |
| Includes | 4 punchers, 2 cutting mats |
| Product Type | UniCore Punch Kit |
| Quantity | 4 Pk. |