missing translation for 'onlineSavingsMsg'
Learn More

PIG™ Ultra-Duty Adhesive-Backed Grippy™ Floor Mat Roll

Catalog No. 18366532
Change view
Click to view available options
Color:
Black
Smoke Gray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18366532 Smoke Gray
18366531 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18366532 Supplier PIG™ Supplier No. GRP24200GY

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Two ft. wide adhesive-backed ultra-duty floor mat roll creates a safe walking surface in entrances and aisleways.

  • Provides a high traction surface
  • Adhesive-backed floor mat stays exactly where you put it with no shifting, bunching up or ripples
  • Dries out quickly, and liquid-proof barrier layer prevents moisture from soaking through to the floor
  • Absorbs water, oil and grease and traps dirt and salt to keep it from being tracked around
  • Stays in place for up to 3 to 6 months, depending on conditions and traffic patterns
  • Easy to clean
  • Tested and Certified by the National Floor Safety Institute
  • For indoor use on concrete, vinyl, linoleum, ceramic tile, quarry tile and laminate flooring
  • 1 - 2 x 100 ft. roll

Specifications

Width (Metric) 61 cm
Color Smoke Gray
Length (English) 100 ft.
Material Plastic
Type Adhesive Floor Mat
Length (Metric) 30 m
Width (English) 2 ft.