missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ ULT Series Bath Recirculators
Description
The ULT Series refrigerated bath recirculators are self-contained,compact, cooling units designed for circulating to external applications.They provide temperature stability for calibration applications and for instrumentation cooling.
- Circulating pump Delivers a consistent flow when working with dense or viscous fluids
- Force/suction pump Provides versatility of circulating through a closed system, open system, or two applications
- Heater Offers rapid heating to minimize wait time
- Digital temperature controller Provides precise setpoint and readout to a resolution of 0.01°C
- Cascade refrigeration system Provides CFC-free refrigeration system for precise temperature control and optimum stability; allows for fast cooling rates and higher heat removal capacities at low temperatures
- Automatic load reset Compensates for changes in the bath load, eliminating shifts in setpoint accuracy
- Digital display Offers the user simple operation
- Stainless steel bath Offers convenient and easy cleaning
Specifications
Specifications
| Capacity (English) | 4 gal. |
| Capacity (Metric) | 15.1416 L |
| Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
| Communications | Digital |
| Cooling Capacity | 340 watts (@-80C) |
| Flow Rate | 16 L/min. |
| Pump Type | Force Pump, Suction Pump |
| Temperature Range | -95°C to -30°C |
| External Circulation | Yes |
| Electrical Requirements | 208/230 V |
| Show More |