missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ U-Form Glass Absorption Tube

Numéro de catalogue. S27492
Change view
Click to view available options
Length (Metric):
100 mm
125 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Length (Metric)
S27492 125 mm
S27491 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. S27492 Fournisseur Eisco™ Code fournisseur CH0040B
Il en reste null

Made from High Quality, Borosilicate 3.3 Glass

  • Strong walls made of borosilicate 3.3 glass
  • Autoclavable, with superior chemical durability
  • Low temperature gradient can withstand high temperatures & thermal shocks

Spécifications

Material Borosilicate Glass (3.3)
Volume (Metric) 35 mL
Color Clear
Autoclavable Autoclavable
Length (Metric) 125 mm
Diameter (Metric) Outer 15 mm