missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Tyvek™ Drawstring Closure Autoclave Large Bag

Numéro de catalogue. 296369375
Change view
Click to view available options
Dimensions (L x W):
10 x 34 in.
14 x 14 in.
16 x 16 in.
18 x 12 in.
20 x 12 in.
20 x 16 in.
20 x 18 in.
20 x 20 in.
22 x 12 in.
22 x 14 in.
22 x 18 in.
24 x 10 in.
24 x 12 in.
24 x 14 in.
24 x 16 in.
24 x 18 in.
24 x 20 in.
24 x 24 in.
26 x 14 in.
28 x 12 in.
30 x 10 in.
30 x 12 in.
30 x 16 in.
30 x 18 in.
30 x 20 in.
32 x 12 in.
32 x 16 in.
32 x 18 in.
36 x 12 in.
36 x 14 in.
36 x 16 in.
38 x 14 in.
38 x 16 in.
40 x 14 in.
42 x 12 in.
64 x 10 in.
36 product options available for selection
Product selection table with 36 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Dimensions (L x W)
296369375 10 x 34 in.
19990351 24 x 10 in.
19990352 30 x 10 in.
19990353 64 x 10 in.
19990358 18 x 12 in.
19990359 20 x 12 in.
19990360 22 x 12 in.
19990361 24 x 12 in.
19990362 28 x 12 in.
19990363 30 x 12 in.
19990364 32 x 12 in.
19990365 36 x 12 in.
19990366 42 x 12 in.
19990367 14 x 14 in.
19990369 22 x 14 in.
19990370 24 x 14 in.
19990371 26 x 14 in.
19990372 36 x 14 in.
19990373 38 x 14 in.
19990374 40 x 14 in.
19990377 16 x 16 in.
19990378 20 x 16 in.
19990379 24 x 16 in.
19990380 30 x 16 in.
19990381 32 x 16 in.
19990382 36 x 16 in.
19990383 38 x 16 in.
19990386 20 x 18 in.
19990387 22 x 18 in.
19990388 24 x 18 in.
19990389 30 x 18 in.
19990390 32 x 18 in.
19990397 20 x 20 in.
19990398 24 x 20 in.
19990399 30 x 20 in.
19990406 24 x 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 36 options available.
36 options
Numéro de catalogue. 296369375 Fournisseur Keystone Cleanroom Products Code fournisseur BGT2A1043D
Il en reste null

Designed for steam sterilization of large or odd shaped pharmaceutical equipment change parts. Tyvek™ Autoclave Bag is closed via the adjustable Tyvek™ drawstring closure system. The bags can be aseptically opened without having to cut or remove the particulate generating autoclave tape.

  • Designed for steam sterilization
  • Tyvek™ on both sides for maximum breathability during sterilization
  • Eliminates need to cut material and the use of autoclave tape
  • Fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Sealed seams eliminate sewing threads and greatly reduce particulates
  • Resists tearing and punctures
  • Superior microbial barrier
  • Lint-free Category 1 (Helmke Drum)
  • Manufactured and packaged in a ISO 6 cleanroom environment
  • Certificates of Conformance sent with shipment

Spécifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Drawstring
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Sterilization Method Steam
Temperature Range (English) <250°F
Temperature Range (Metric) <125°C
Dimensions (L x W) 10 x 34 in.
Length (English) 43 in.
Width (English) 10 in.
Product Type Autoclave Bag
Length (Metric) 109.2 cm
Width (Metric) 25.4 cm
Afficher plus de résultats Afficher moins de résultats