missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Tubular Spring Balances

Catalog No. p-6970055
Change view
Click to view available options
Capacity:
1kg/10N
250g/2.5N
2kg/20N
500g/5N
5kg/50N
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S23718 250g/2.5N
S23719 500g/5N
S23720 1kg/10N
S23721 2kg/20N
S23723 5kg/50N
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S23718 Supplier Eisco™ Supplier No. PH0033B
Only null left

Scaled in both grams and Newtons.

  • Made from plastic
  • Color coded for convenience
  • Spring mechanism clearly visible
  • Zero adjustment incorporated

Specifications

Color Blue
Grade 9 to 12
Height (English) 9.5 in.
Height (Metric) 24.13 cm
Material Plastic
Weight (English) 0.1 lb.
Width (English) 1 in.
Weight (Metric) 45.35 g
Width (Metric) 2.54 cm
For Use With (Application) Scaled in both grams and Newton
Capacity 250g/2.5N
Description Color coded
Languages English
Display Type Analog
Type Tubular Spring Balances
Legal for Trade No
Length (English) 1.3 in.
Length (Metric) 3.3 cm
Show More Show Less