missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Tubular Spring Balances
Description
- Made from plastic
- Color coded for convenience
- Spring mechanism clearly visible
- Zero adjustment incorporated
Specifications
Specifications
| Color | Green |
| Grade | 9 to 12 |
| Height (English) | 9.5 in. |
| Height (Metric) | 24.13 cm |
| Material | Plastic |
| Weight (English) | 0.1 lb. |
| Width (English) | 1 in. |
| Weight (Metric) | 45.35 g |
| Width (Metric) | 2.54 cm |
| For Use With (Application) | Scaled in both grams and Newton |
| Show More |