missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Tubing, Pressure-Sided, Silicone
Description
Inner diameter: DN 10, outer diameter: DN 14, wall thickness: 2mm
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Silicone |
| Overall Length (English) | 39.37 in. |
| Overall Length (Metric) | 1 m |
| Thickness (Metric) | 2 mm |
| For Use With | Pressure-sided connections |
| For Use With (Application) | Water Analysis |
| Packaging Quantity | 1 Ea. |
| Sterility | Non-sterile |
| Color | Transparent |
| Show More |