missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSX Series High-Performance Plasma Freezers
GREENER_CHOICE

Catalog No. TSX5030LA
Change view
Click to view available options
Plug Type:
NEMA 5-15
NEMA 6-15
Capacity (English):
11.5 cu. ft.
23 cu. ft.
29.2 cu. ft.
51.1 cu. ft.
Electrical Requirements:
115V, 60Hz
208-230V, 50/60Hz
208-230V, 60Hz
Chart Recorder:
Optional
Standard
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Capacity (English) Electrical Requirements Chart Recorder
TSX5030LA NEMA 5-15 51.1 cu. ft. 115V, 60Hz Standard
TSX2330LA NEMA 5-15 23 cu. ft. 115V, 60Hz Standard
TSX3030LD NEMA 6-15 29.2 cu. ft. 208-230V, 60Hz Optional
TSX1230LD NEMA 6-15 11.5 cu. ft. 208-230V, 60Hz Optional
TSX1230LA NEMA 5-15 11.5 cu. ft. 115V, 60Hz Optional
TSX3030LA NEMA 5-15 29.2 cu. ft. 115V, 60Hz Optional
TSX2330LD NEMA 6-15 23 cu. ft. 208-230V, 50/60Hz Standard
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. TSX5030LA Supplier Thermo Scientific™ Supplier No. TSX5030LA

missing translation for 'validMainframeMsg'

Thermo Scientific™ TSX Series high-performance plasma freezers offer a sustainable choice for plasma storage.

Thermo Scientific™ TSX Series high-performance –30°C plasma freezers are designed to meet strict safety and performance requirements established by the AABB and ANRC.

Now certified to the AABB Standards-Compliant Product Evaluation (SCoPE) program, the FDA Class II listed TSX series with V-Drive technology delivers the performance and quality you need in addition to the low sound, low energy and exceptional user experience you deserve.

  • Designed to meet the strict requirements established by the AABB and FDA for the storage of plasma
  • Store up to 532 plasma boxes in the 23 cu. ft. freezer (250 mL boxes)
  • Store up to 1064 plasma boxes in the 51.1 cu. ft. freezer (250 mL boxes)
  • Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
  • Unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
  • Up to 50% less energy usage than conventional refrigerant models*
  • Natural, R290 refrigerant and water-blown foam make the TSX Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP)
  • Manufactured in an award-winning, zero-waste to landfill facility
  • Temperature range of -35° to -15°C, factory setpoint at -30°C
  • Convenient, fully extendable and adjustable stainless steel drawers
  • Lower HVAC costs as a result of less heat emission into the environment
  • Easy to use microprocessor control with interior light, setpoint security and alarms
  • Compatible with wireless monitoring systems and remote alarm contacts
  • Standard door locks provide comfort and assurance
  • Ergonomic door handle
  • Standard factory-installed chart recorder
  • Warranty varies by country, please contact us for details

Specifications

Type High-Performance Freezer
Capacity (English) 51.1 cu. ft.
Capacity (Metric) 1447 L
Temperature Range -15°C to -35°C
Temperature (Setpoint) -35° to -15°C (-30°C)
Door Style Double Solid
No. of Doors 2
Shelves 5
Drawers Stainless Steel
No. of Drawers 14
Certifications/Compliance UL, cUL, FDA, AABB SCoPE, AABB SCoPE
Style Freestanding
Display Microprocessor
Product Line TSX Series
Warranty Warranty varies by country, please contact us for details
Defrost Automatic
Dimensions (D x W x H) Interior 28.5 x 52.5 x 58 in. (72.4 x 133.4 x 147.3 cm)
Dimensions (L x W x H) Exterior 37.8 x 56.5 x 78.5 in. (96 x 143.5 x 199.4 cm)
Depth (English) Exterior 37.8 in.
Depth (English) Interior 28.5 in.
Depth (Metric) Exterior 96.0 cm
Depth (Metric) Interior 72.4 cm
Height (English) Exterior 78.5 in.
Height (English) Interior 58 in.
Height (Metric) Exterior 199.4 cm
Height (Metric) Interior 147.3 cm
Width (English) Exterior 56.5 in.
Width (English) Interior 52.5 in.
Width (Metric) Exterior 143.5 cm
Width (Metric) Interior 133.4 cm
Monitoring Options Wireless
Chart Recorder Standard
Smart View Compatibility Smart-Vue Compatible
Amperage 20 A (CB)
Plug Type NEMA 5-15
Voltage 115 V
Electrical Requirements 115V, 60Hz
Frequency 60 Hz
Compressor V-drive
Refrigerant R290
Holds Boxes (1064)
Rack Capacity 7
Show More Show Less