missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSX Series High-Performance Pharmacy Refrigerators

Catalog No. TSX5005PD
Change view
Click to view available options
Door Style:
Double Glass
Glass
Plug Type:
NEMA 5-15
NEMA 6-15
Electrical Requirements:
115V, 60Hz
208-230V, 60Hz
Dimensions (D x W x H) Interior:
28.5 x 52.5 x 58 in.
28.5 x 24 x 58 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style Plug Type Electrical Requirements Dimensions (D x W x H) Interior
TSX5005PD Double Glass NEMA 6-15 208-230V, 60Hz 28.5 x 52.5 x 58 in.
TSX2305PA Glass NEMA 5-15 115V, 60Hz 28.5 x 24 x 58 in.
TSX5005PA Double Glass NEMA 5-15 115V, 60Hz 28.5 x 52.5 x 58 in.
TSX2305PD Glass NEMA 6-15 208-230V, 60Hz 28.5 x 24 x 58 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. TSX5005PD Supplier Thermo Scientific™ Supplier No. TSX5005PD

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Innovative refrigeration solutions for healthcare and research needs

Thermo Scientific™ TSX Series high-performance pharmacy refrigerators are designed with features that support sample protection and sustainability objectives for the storage of pharmaceuticals, vaccines, chemotherapy and other medical and pharmacy-grade storage requiring 2° to 8°C. The Series' V-drive technology is designed to provide temperature uniformity that continually adapts to user patterns, offering significant energy savings without compromising protection.

Certified to NSF/ANSI 456 Vaccine Storage standard, the TSX series can help you meet regulations and guidelines from the CDC, World Health Organization, and other Health Ministries on vaccine storage and handling.

The TSX Series delivers the performance and quality you need, in addition to the low sound, low energy, and exceptional user experience you deserve.

  • Designed to safely store pharmaceuticals,  vaccines, chemotherapy and other medical-grade storage requiring a temperature range of 3°C to 7°C
  • Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
  • Unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
  • Up to 40% less energy usage than conventional refrigerant models*
  • Natural, R290 refrigerant and water-blown foam make the TSX Series compliant with the U.S. Environmental Protection Agency’s Significant New Alternatives Policy (SNAP)
  • Manufactured in an award-winning, zero-waste to landfill facility
  • Operating temperature range of 2° to 8°C, factory setpoint at 5°C
  • Convenient, sliding drawer baskets for simplified inventory and access
  • Lower HVAC costs as a result of less heat emission into the environment*
  • Easy to use microprocessor control with interior light, setpoint security and alarms
  • Compatible with wireless monitoring systems and remote alarm contacts
  • Standard door locks provide comfort and assurance
  • Ergonomic door handle
  • Optional chart recorders available
  • Warranty varies by country, please contact us for details

Specifications

Type High-Performance Refrigerator
Capacity (English) 51.1 cu. ft.
Capacity (Metric) 1447 L
Temperature Range 3°C to 7°C
Temperature (Setpoint) 3°-7°C (5°C)
Refrigerant R290
Door Style Double Glass
No. of Doors 2
Drawers Basket Drawers
No. of Drawers 8
Shelves 8
Cabinet Material Cold-rolled Steel
Exterior Finish Painted Steel
Certifications/Compliance UL, cUL, NSF 456, NSF 456
Style Upright
Display Microprocessor
Product Line TSX Series
Warranty Warranty varies by country, please contact us for details
Defrost Automatic
Monitoring Options Alarm, Recorder
Chart Recorder Optional
Smart View Compatibility Smart-Vue Compatible
Compressor V-drive
Dimensions (D x W x H) Interior 28.5 x 52.5 x 58 in.
Dimensions (L x W x H) Exterior 37.8 x 56.5 x 78.5 in. (96 x 143.5 x 199.4 cm)
Depth (English) Exterior 37.8 in.
Depth (English) Interior 28.5 in.
Depth (Metric) Exterior 96.0 cm
Depth (Metric) Interior 72.4 cm
Height (English) Exterior 78.5 in.
Height (English) Interior 58 in.
Height (Metric) Exterior 199.4 cm
Height (Metric) Interior 147.3 cm
Width (English) Exterior 56.5 in.
Width (English) Interior 52.5 in.
Width (Metric) Exterior 143.5 cm
Width (Metric) Interior 133.4 cm
Amperage 15 A (CB)
Plug Type NEMA 6-15
Voltage 208/230 V
Electrical Requirements 208-230V, 60Hz
Frequency 50/60 Hz
Green Features ENERGY STAR
Show More Show Less

*Data on file. Based on comparisons between TSX Series and previous generation Thermo Scientific models.