missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSX Series High-Performance Chromatography Refrigerators
GREENER_CHOICE

Catalog No. TSX5005CA
Change view
Click to view available options
Capacity (English):
23 cu. ft.
29.2 cu. ft.
45.8 cu. ft.
51.1 cu. ft.
Temperature Range:
3°C to 7°C
Voltage:
208/230 V
115 V
Plug Type:
NEMA 5-15
NEMA 6-15
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Temperature Range Voltage Plug Type
TSX5005CA 51.1 cu. ft. 3°C to 7°C 115 V NEMA 5-15
TSX2305CA 23 cu. ft. 3°C to 7°C 115 V NEMA 5-15
TSX2305CD 23 cu. ft. 3°C to 7°C 208/230 V NEMA 6-15
TSX4505CA 45.8 cu. ft. 3°C to 7°C 115 V NEMA 5-15
TSX4505CD 45.8 cu. ft. 3°C to 7°C 208/230 V NEMA 6-15
TSX5005CD 51.1 cu. ft. 3°C to 7°C 208/230 V NEMA 6-15
TSX3005CD 29.2 cu. ft. 3°C to 7°C 208/230 V NEMA 6-15
TSX3005CA 29.2 cu. ft. 3°C to 7°C 115 V NEMA 5-15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. TSX5005CA Supplier Thermo Scientific™ Supplier No. TSX5005CA
Get Thermo Scientific Accessories with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Innovative refrigeration solutions for healthcare and research needs

Thermo Scientific™ TSX Series high-performance chromatography refrigerators are designed for a variety of applications requiring precise temperature control, full access to chromatography instrumentation, and easy setup of instrumentation and apparatus within the chamber. The Series' V-drive technology is designed to provide temperature uniformity that continually adapts to user patterns and offers significant energy savings without compromising protection.

The TSX Chromatography series features industry-leading safety features to ensure maximum protection as well as delivering over 450W of reserve capacity to handle the heat load generated by instruments within the cabinet and to react quickly to frequent door access.

The TSX Series delivers the performance and quality you need, in addition to the low sound, low energy, and exceptional user experience you deserve.

  • Hydrocarbon safety sensor ensures cargo and lab personnel are kept safe
  • GMP Clean Room Class A / ISO 6 (ISO EN 14644-1) compatible
  • Designed for chromatography applications requiring a temperature range of 2°C to 8°C
  • Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
  • Unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
  • Up to 40% less energy usage than conventional refrigerant models*
  • Natural, R290 refrigerants and water-blown foam make the TSX Series compliant with the U.S. Environmental Protection Agencys Significant New Alternatives Policy (SNAP)
  • Manufactured in an award-winning, zero-waste to landfill facility
  • Operating temperature range of 2° to 8°C, factory setpoint at 5°C
  • Glass door models only on Chromatography line
  • Lower HVAC costs as a result of less heat emission into the environment*
  • Easy to use microprocessor control with interior light, setpoint security and alarms
  • Compatible with wireless monitoring systems and remote alarm contacts
  • Standard door locks provide comfort and assurance
  • Ergonomic door handle
  • Optional chart recorders available
  • Warranty varies by country, please contact us for details

Wireless Monitoring Solution

Thermo Scientific™ DeviceLink HUB™, our easy-to-install solution, works with the Thermo Fisher Cloud to monitor conditions inside your TSX Series Laboratory Refrigerators and Freezers.

DeviceLink HUB™ connects users to their equipment, allowing them to receive critical lab equipment data and equipment notifications on their mobile and web applications:

  • Display temperature
  • Ambient Temperature
  • Alarm and alerts notification

Specifications

Type High-Performance Chromatography Refrigerator
Capacity (English) 51.1 cu. ft.
Capacity (Metric) 1447 L
Temperature Range 3°C to 7°C
Temperature (Setpoint) 3°-7°C (5°C)
Refrigerant R290
Door Style Double Glass
No. of Doors 2
Shelves 4 Full, 2 Half
Cabinet Material Cold-rolled Steel
Exterior Finish Painted Steel
Certifications/Compliance UL, cUL, RoHS, RoHS
Style Upright
Display Microprocessor
Product Line TSX Series
Warranty Warranty varies by country, please contact us for details
Defrost Automatic
Monitoring Options Alarm, Recorder
Chart Recorder Optional
Smart View Compatibility Smart-Vue Compatible
Compressor V-drive
Dimensions (D x W x H) Interior 28.5 x 52.5 x 59 in. (72.4 x 133.4 x 147.3 cm)
Dimensions (L x W x H) Exterior 37.8 x 56.5 x 78.5 in. (96 x 143.5 x 199.4 cm)
Depth (English) Exterior 37.8 in.
Depth (English) Interior 28.5 in.
Depth (Metric) Exterior 96 cm
Depth (Metric) Interior 72.4 cm
Height (English) Exterior 78.5 in.
Height (English) Interior 58 in.
Width (English) Exterior 56.5 in.
Width (English) Interior 52.5 in.
Width (Metric) Exterior 143.5 cm
Width (Metric) Interior 133.4 cm
Amperage 15 A
Plug Type NEMA 5-15
Voltage 115 V
Electrical Requirements 115V, 60Hz
Frequency 60 Hz
Green Features ENERGY STAR
Show More Show Less