missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TSX Series High-Performance Blood Bank Refrigerators

Description
Innovative refrigeration solutions for healthcare and research needs
Thermo Scientific™ TSX Series high-performance blood bank refrigerators are designed with features that support sample protection and sustainability objectives for the storage of whole blood and blood components.
- Designed to meet the strict requirements established by the AABB and FDA for the storage of whole blood and blood components
- Stores up to 385 blood bags (450mL whole blood); Stores up to 770 blood bags in the 51/2 cu.ft. refrigerator (450mL whole blood)
- Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
- Unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
- Up to 40% less energy usage than conventional refrigerant models*
- Natural, R290 refrigerant and water-blown foam make the TSX Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP)
- Manufactured in an award-winning, zero-waste to landfill facility
- Temperature range of 2° to 8°C, factory setpoint at 4°C
- Convenient, fully extendable and adjustable stainless steel drawers
- Lower HVAC costs as a result of less heat emission into the environment*
- Easy to use microprocessor control with interior light, setpoint security and alarms
- Compatible with wireless monitoring systems and remote alarm contacts
- Standard door locks provide comfort and assurance
- Ergonomic door handle
- Standard factory-installed chart recorder
- Warranty varies by country, please contact us for details
Specifications
Specifications
| Type | High-Performance Refrigerator |
| Capacity (English) | 51.1 cu. ft. |
| Capacity (Metric) | 1447 L |
| Temperature Range | 3°C to 7°C |
| Temperature (Setpoint) | 3°-7°C (4°C) |
| Refrigerant | R290 |
| Door Style | Double Glass |
| No. of Doors | 2 |
| Drawers | Stainless Steel (Drawer) |
| No. of Drawers | 14 |
| Show More |
*Data on file. Based on comparisons between TSX Series and previous generation Thermo Scientific models