Learn More
Thermo Scientific™ TSX Series High-Performance Blood Bank Refrigerators

Thermo Scientific™ TSX Series high-performance blood bank refrigerators offer a sustainable choice for whole blood and blood components refrigeration.
Supplier: Thermo Scientific™ TSX1204BA
Description
Thermo Scientific™ TSX Series high-performance blood bank refrigerators are designed to meet strict safety and performance requirements established by the AABB and ANRC.
Now certified to the AABB Standards-Compliant Product Evaluation (SCoPE) program, the FDA Class II listed TSX series with V-Drive technology delivers the performance and quality you need in addition to the low sound, low energy and exceptional user experience you deserve
- Designed to meet the strict requirements established by the AABB and FDA for the storage of whole blood and blood components
- Stores up to 385 blood bags (450mL whole blood); Stores up to 770 blood bags in the 51/2 cu.ft. refrigerator (450mL whole blood)
- Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
- Unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
- Up to 40% less energy usage than conventional refrigerant models*
- Natural, R290 refrigerant and water-blown foam make the TSX Series compliant with the U.S. Environmental Protection Agency’s Significant New Alternatives Policy (SNAP)
- Manufactured in an award-winning, zero-waste to landfill facility
- Temperature range of 2° to 8°C, factory setpoint at 4°C
- Convenient, fully extendable and adjustable stainless steel drawers
- Lower HVAC costs as a result of less heat emission into the environment*
- Easy to use microprocessor control with interior light, setpoint security and alarms
- Compatible with wireless monitoring systems and remote alarm contacts
- Standard door locks provide comfort and assurance
- Ergonomic door handle
- Standard factory-installed chart recorder
- Warranty varies by country, please contact us for details
Wireless Monitoring Solution
Thermo Scientific™ DeviceLink HUB™, our easy-to-install solution, works with the Thermo Fisher Cloud to monitor conditions inside your TSX Series Laboratory Refrigerators and Freezers.
DeviceLink HUB™ connects users to their equipment, allowing them to receive critical lab equipment data and equipment notifications on their mobile and web applications:
- Display temperature
- Ambient Temperature
- Alarm and alerts notification
DeviceLink HUB™ is available in the following regions:
- United States and Canada
- 28 members of the European Union
- Iceland, Liechtenstein, Norway, and Switzerland
Chemical Identifiers
| R290 | |
| Microprocessor | |
| Alarm, Recorder | |
| Smart-Vue Compatible |
| Stainless Steel (Drawer) | |
| Automatic | |
| Standard |
Specifications
| TSX Series High-Performance Blood Bank Refrigerator | |
| 11.5 cu. ft. | |
| 3°-7°C (4°C) | |
| Glass | |
| 6 | |
| UL, cUL, FDA, AABB SCoPE, AABB SCoPE | |
| TSX Series | |
| Alarm, Recorder | |
| Smart-Vue Compatible | |
| 21.8 x 20.0 x 52.4 in. (55.4 x 50.8 x 133.1 cm) | |
| 30.5 in. | |
| 77.5 cm | |
| 73.0 in. | |
| 185.4 cm | |
| 24.0 in. | |
| 61.9 cm | |
| 15 A | |
| 115 V | |
| 60 Hz | |
| 404 lb. | |
| 350 lb. |
| High-Performance Refrigerator | |
| 326 L | |
| R290 | |
| Stainless Steel (Drawer) | |
| Water-Blown Foam | |
| Microprocessor | |
| Automatic | |
| Standard | |
| 30.5 x 24.0 x 73.0 in. (77.5 x 61.9 x 185.4 cm) | |
| 30.5 x 24.0 x 73.0 in. (77.5 x 61.9 x 185.4 cm) | |
| 21.8 in. | |
| 55.4 cm | |
| 52.4 in. | |
| 133.1 cm | |
| 20 in. | |
| 50.8 cm | |
| NEMA 5-15 | |
| 115V, 60Hz | |
| Energy efficient | |
| 183 kg | |
| 159 kg |
*Data on file. Based on comparisons between TSX Series and previous generation Thermo Scientific models