missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TSX Core Series General Purpose Ultra-Low Freezer Package with Racks and CO2 Backup System

TSX™ Core Series is engineered for reliability and designed for everyday use. When choosing a ULT, protecting your samples is the top priority.
Supplier: Thermo Scientific™ TSX50086CARCO
Description
- Reliability at its Core
- Preserving the integrity of critical samples and ensuring long-term research success begins with investing in dependable cold storage.
- The TSX Core ULT freezer is engineered to deliver seamless reliability day after day.
- Each unit undergoes rigorous field and laboratory testing and is shipped with factory documentation and a calibration certificate to provide transparency and confidence in its durability and performance.
- Backed by a leading 7-year warranty, the TSX Core is built to support your lab long term.
- Rigorous long-term reliability test in field and lab settings
- Extensive end-of-line testing
- Shipped with factory documentation and a certificate of calibration
- Backed by a leading 7-year warranty
- Built to perform, designed to protect
- Your samples are the result of years of research, breakthroughs, and discoveries, protecting them is our highest priority.
- The TSX Core ULT freezer is powered by V-Drive cooling technology, designed to handle the fast-paced demands of busy labs.
- By dynamically adjusting to user interactions, including frequent door openings, V-Drive ensures rapid temperature recovery, maintaining stable, optimal conditions for your samples, giving you peace of mind that they are safely stored.
- Powered by V-Drive cooling technology that adapts to users interaction
- Maintains optimal conditions for sample protection
- Energy Star certified
- Essential features for everyday labs
- Designed for ease of use, the TSX Core ULT freezer integrates seamlessly into diverse lab environments.
- Its 5 in. user interface provides quick access to settings and notifications, while universal voltage compatibility supports installations worldwide. Operating at a whisper-quiet 44 dB, it supports a disruption-free workspace.
- With built-in USB and communication ports for compliance and monitoring, plus customizable configurations, the TSX Core adapts to meet your unique lab needs.
- 5 in. user interface
- Universal voltage compatible
- Whisper-quiet operation
- Connectivity-enabled with accessory
- Various accessories and configurations available
Identifiants chimiques
| Ultra-Low Freezer, Upright | |
| 1°C | |
| Outer (1), Inner (2) | |
| Scratch-resistant Painted Steel | |
| Vacuum Insulation Panels (VIP) and Water-Blown Polyurethane Foam (SNAP-compliant) | |
| Painted Cold Rolled Steel | |
| cULus, CE, ENERGYSTAR, EPA SNAP | |
| 7-segment Display with Capacitive Touch Screen Buttons | |
| 2 Rear Access Ports | |
| Warranty varies by country, please contact us for details | |
| Manual | |
| 37 in. | |
| 97.8 cm | |
| 78.0 in. | |
| 198.1 cm | |
| Audible and Visual High and Low Temperature Alarms | |
| 4-20mA, Dry Contacts, RS485, USB | |
| CO2 | |
| 8.9-4.9 A | |
| 100/230 V | |
| Single | |
| ±10% | |
| R290 (1st stage), R170 + R290 mix (2nd stage) |
| -50°C to -86°C | |
| 0.2°C | |
| 1 | |
| Cold-rolled Steel | |
| Optional Stainless Steel | |
| 3 Adjustable, 1 Fixed | |
| Upright | |
| 4 All-Direction Casters with Locks | |
| TSX Core Series | |
| Yes | |
| Not Available | |
| 28.3 in. | |
| 71.9 cm | |
| 51.2 in. | |
| 130.0 cm | |
| Standard Key Lock, Padlock Loop, Setpoint and Settings Security | |
| Passcode Access Control | |
| Thermo Scientific™ Instrument Connect Compatible with Accessory | |
| NEMA 5-15 P | |
| 100/230 V, 50/60 Hz | |
| ENERGY STAR, ACT | |
| V-drive |
Spécifications
| Ultra-Low Freezer, Upright | |
| 682 L | |
| 1°C | |
| Outer (1), Inner (2) | |
| 21 (20°C Ambient Running @ -75°C) mins | |
| Cold-rolled Steel | |
| Optional Stainless Steel | |
| 3 Adjustable, 1 Fixed | |
| cULus, CE, ENERGYSTAR, EPA SNAP | |
| 7-segment Display with Capacitive Touch Screen Buttons | |
| 2 Rear Access Ports | |
| Warranty varies by country, please contact us for details | |
| Manual | |
| Not Available | |
| 28.3 x 28.8 x 51.2 in. (71.9 x 73.2 x 130.0 cm) | |
| 28.3 in. | |
| 71.9 cm | |
| 51.2 in. | |
| 130.0 cm | |
| 28.8 in. | |
| 73.2 cm | |
| Standard Key Lock, Padlock Loop, Setpoint and Settings Security | |
| Passcode Access Control | |
| Thermo Scientific™ Instrument Connect Compatible with Accessory | |
| NEMA 5-15 P | |
| 100/230 V, 50/60 Hz | |
| .31 kw-hr/day/cu.ft. (ENERGY STAR) | |
| ±10% | |
| V-drive | |
| 500 Count 2 in. Boxes |
| 24.1 cu. ft. | |
| -50°C to -86°C | |
| 0.2°C | |
| 1 | |
| Scratch-resistant Painted Steel | |
| Vacuum Insulation Panels (VIP) and Water-Blown Polyurethane Foam (SNAP-compliant) | |
| Painted Cold Rolled Steel | |
| 10 | |
| Upright | |
| 4 All-Direction Casters with Locks | |
| TSX Core Series | |
| Yes | |
| 4.5 | |
| 37.0 x 34 x 78 in. (94.0 x 86.4 x 198.1 cm) | |
| 37 in. | |
| 97.8 cm | |
| 78.0 in. | |
| 198.1 cm | |
| 34.0 in | |
| 86.4 cm | |
| Audible and Visual High and Low Temperature Alarms | |
| 4-20mA, Dry Contacts, RS485, USB | |
| CO2 | |
| 8.9-4.9 A | |
| 100/230 V | |
| Single | |
| ENERGY STAR, ACT | |
| 50,000 x 2 mL | |
| R290 (1st stage), R170 + R290 mix (2nd stage) | |
| 20 |