missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ UP-SW Guard Column, 2 μm Particle Size, Sold by MilliporeSigma™ Supelco™
For use with TSKgel™ UP-SW3000 HPLC Columns
$1304.14 - $1306.34
Specifications
| pH | 2.5 to 7.5 |
|---|---|
| Particle Size | 2 μm |
| Length (Metric) | 2 cm |
| Pore Size | 250 Å |
| Diameter (Metric) Inner | 4.6 mm |
Specifications
| 2.5 to 7.5 | |
| 2 cm | |
| 4.6 mm | |
| TSKgel™ UP-SW3000 HPLC Columns (80023448, 800234489) | |
| 30°C | |
| Silica Particle Platform | |
| L20, L59 |
| 2 μm | |
| 250 Å | |
| Salt Concentration: ≤ 0.5 M | |
| Diol | |
| 0-30% Aqueous Soluble Organic Solvents | |
| Size Exclusion (SEC) | |
| TSKgel |
TSKgel is a registered trademark of Tosoh Corporation