missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ UP-SW Guard Column, 2 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021723
Change view
Click to view available options
Type:
Direct Connect Guard Column
Guard Column
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
111021723 Direct Connect Guard Column
111021722 Guard Column
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111021723 Supplier Merck Emd Millipore Supplier No. 80023451

For use with TSKgel™ UP-SW3000 HPLC Columns

Specifications

pH 2.5 to 7.5
Particle Size 2 μm
Length (Metric) 2 cm
Pore Size 250 Å
Type Direct Connect Guard Column
Diameter (Metric) Inner 4.6 mm
Description Salt Concentration: ≤ 0.5 M
For Use With (Equipment) TSKgel™ UP-SW3000 HPLC Columns (80023448, 800234489)
Stationary Phase Diol
Temperature (Metric) Maximum 30°C
Solvents 0-30% Aqueous Soluble Organic Solvents
Packing Material Silica Particle Platform
Technique Size Exclusion (SEC)
USP Type L20, L59
Product Line TSKgel
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation