missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ Super-ODS Guard Cartridge, Sold by MilliporeSigma™ Supelco™
Description
- Require a holder, which is sold separately. For 2 mm cartridges, the holder is Part No. 819308 For the 3.2 mm cartridges used to protect 4.6 mm columns, the holder is Part No. 819018.
- Reversed-phase liquid chromatography (RPLC) is the preferred method for analysis and purification of polar and nonpolar compounds that are soluble in mixtures of water and organic solvents.
- Shipped in 70% methanol - 30% water.
- 8% Carbon, endcapped
- No limitation salt concentration
Specifications
Specifications
| Quantity | 3/Pk. |
| pH | 2 - 7.5 |
| Particle Size | 2.3 μm |
| Length (Metric) | 1 cm |
| Pore Size | 140 Å |
| Surface Area | 100 m2/g |
| Diameter (Metric) Inner | 2 mm |
| For Use With (Equipment) | HPLC: Suitable, L1 Per USP |
| Stationary Phase | C18 (octadecyl) |
| Temperature (Metric) Maximum | 10°C to 50°C |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation