missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ ODS-80Ts QA HPLC Column, 5 μm Particle Size, Sold by MilliporeSigma™ Supelco™
TSKgel™ ODS-80Ts QA columns were developed specifically for use by QA/QC departments that require highly reproducible separations.
$1,122.53 - $1,339.60
Specifications
| Particle Shape | Sphere |
|---|---|
| Particle Size | 5 μm |
| pH | 2 to 7.5 |
| Solvents | 0-100% Organic Solvent |
| Temperature | 10°C to 50°C |
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|
111021977
|
Merck Emd Millipore
818769 |
25 cm | 2 mm |
N/A
|
|
||||
|
111021961
|
Merck Emd Millipore
818519 |
7.5 cm | 4.6 mm |
N/A
|
|
||||
|
111021963
|
Merck Emd Millipore
818521 |
25 cm | 4.6 mm |
N/A
|
|
||||
Description
- Prepared from the same endcapped C18 packing material as TSKgel ODS-80Ts columns, but with narrower manufacturing specifications to meet the demand for high reproducibility
- The variation between different lots of TSKgel ODS-80Ts QA packing material is minimized by selecting batches of TSKgel ODS-80Ts that fall within a very narrow range of specifications
- Each column must pass demanding specifications for efficiency (N) and peak asymmetry, as spelled out in the Operating Conditions and Specifications sheet
- The end result is TSKgel ODS-80Ts QA columns that exhibit an unparalleled level of reproducibility for retention, selectivity (k´), efficiency (N), and peak symmetry
Specifications
| Sphere | |
| 2 to 7.5 | |
| 10°C to 50°C | |
| C18 (octadecyl) | |
| Shipped in 70% Methanol, 30% Water | |
| 15% | |
| Reversed Phase |
| 5 μm | |
| 0-100% Organic Solvent | |
| L1 | |
| TSKgel | |
| C18 (octadecyl) Phase/Spherical Silica | |
| Yes | |
| Stainless Steel |
TSKgel is a registered trademark of Tosoh Corporation