missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ ODS-80Ts QA HPLC Column, 5 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021977
Change view
Click to view available options
Length (Metric):
7.5 cm
25 cm
Diameter (Metric):
2 mm
4.6 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
111021977 25 cm 2 mm
111021961 7.5 cm 4.6 mm
111021963 25 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 111021977 Supplier Merck Emd Millipore Supplier No. 818769

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

TSKgel™ ODS-80Ts QA columns were developed specifically for use by QA/QC departments that require highly reproducible separations.

  • Prepared from the same endcapped C18 packing material as TSKgel ODS-80Ts columns, but with narrower manufacturing specifications to meet the demand for high reproducibility
  • The variation between different lots of TSKgel ODS-80Ts QA packing material is minimized by selecting batches of TSKgel ODS-80Ts that fall within a very narrow range of specifications
  • Each column must pass demanding specifications for efficiency (N) and peak asymmetry, as spelled out in the Operating Conditions and Specifications sheet
  • The end result is TSKgel ODS-80Ts QA columns that exhibit an unparalleled level of reproducibility for retention, selectivity (k´), efficiency (N), and peak symmetry

Specifications

Diameter (Metric) 2 mm
Flow Rate 0.22 mL/min
Length (Metric) 25 cm
Max. Pressure 300 bar
Particle Shape Sphere
Particle Size 5 μm
pH 2 to 7.5
Pore Size 100 Å
Solvents 0-100% Organic Solvent
Surface Area 425 m2/g
Temperature 10°C to 50°C
USP Type L1
Stationary Phase C18 (octadecyl)
Product Line TSKgel
Shipping Condition Shipped in 70% Methanol, 30% Water
Matrix C18 (octadecyl) Phase/Spherical Silica
Carbon Load 15%
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Technique Reversed Phase HPLC
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation