missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Talboys™ Labjaws™ Gas Cylinder Wall Bracket

Catalog No. 02216362
Change view
Click to view available options
Includes:
49 in. safety chain, message strap
Buckle, spring catch, message strap
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
02216362 Buckle, spring catch, message strap
02216366 49 in. safety chain, message strap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02216362 Supplier Troemner™ Supplier No. 30400025

With recessed screw holes on bracket sides that facilitate easy wall mounting

Model 715

  • Tough cast aluminum construction
  • Contour structure for firm fit of cylinder along support edge
  • With strap or message strap (Secure Cylinder) made of nylon size 1W x 54 in.L (2.5 x 137.2cm)
  • Nickel-plated non-slip spring catch and buckle for immediate adjustment
  • For cylinders of diameter 4 to 14 in. (10.2 x 35.6cm)
  • L x W x H: 1.875 x 8.125 x 4.625 in. (4.76 x 20.64 x 11.75cm)

Model 717

  • Similar to Model 715
  • Includes 49 in. (124.5cm) safety chain for extra security

Specifications

Material Cast Aluminum
Height (Metric) 11.73 cm
Height (English) 4.63 in.
Dimensions (L x W x H) 1.87 x 8.12 x 4.63 in. (4.74 x 20.62 x 11.73 cm)
Length (English) 1.87 in.
Length (Metric) 4.74 cm
Width (English) 8.12 in.
Width (Metric) 20.62 cm
Includes Buckle, spring catch, message strap
Mounting Wall
Product Type Wall Bracket
For Use With (Equipment) Cylinders 10.2 to 35.6 cm dia.
Show More Show Less