missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Triple-Packed Serological Pipette
Packed in three individual peel bags for sterile transfer of products.
$529.53 - $638.80
Specifications
| Description | Includes yellow code ring, cotton plug |
|---|---|
| Material | Polystyrene |
| Sterility | Sterile |
| Graduated | Yes |
| Packaging Type | Triple packed |
| Catalog Number | Mfr. No. | Volume (Metric) | Graduations | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Graduations | Price | Quantity | ||||
|
07000990
|
Greiner Bio-One
604160TRI |
1 mL | 1/100 mL |
Case of 100 Each for $529.53
|
|
||||
|
07000991
|
Greiner Bio-One
606160TRI |
5 mL | 1/10 mL |
Case of 100 Each for $605.20
|
|
||||
|
07000992
|
Greiner Bio-One
607160TRI |
10 mL | 1/10 mL |
Case of 100 Each for $638.80
|
|
||||
Description
- Made from polystyrene
- Free of heavy metal
- Not autoclavable
- Clear graduated pipette
- Sterile
Specifications
| Includes yellow code ring, cotton plug | |
| Sterile | |
| Triple packed |
| Polystyrene | |
| Yes | |
| Pipette |