missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Triple-Packed Serological Pipette
GREENER_CHOICE

Catalog No. 07000990
Change view
Click to view available options
Volume (Metric):
1 mL
5 mL
Graduations:
1/10 mL
1/100 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Graduations
07000990 1 mL 1/100 mL
07000991 5 mL 1/10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 07000990 Supplier Greiner Bio-One Supplier No. 604160TRI

Packed in three individual peel bags for sterile transfer of products.

  • Made from polystyrene
  • Free of heavy metal
  • Not autoclavable
  • Clear graduated pipette
  • Sterile

Specifications

Accuracy ±2%
Autoclavable Not Autoclavable
Description Includes yellow code ring, cotton plug
Material Polystyrene
Sterility Sterile
For Use With (Application) Sterile Transfer of Products
Graduated Yes
Graduation Color Yellow
Graduations 1/100 mL
Includes Pipette, Synthetic Plug, Plastic Packaging
Quantity 100 Pk.
Tolerance ±2%
Packaging Type Triple packed
Color Clear
Volume (Metric) 1 mL
Type Pipette
Disposable Single-use
Show More Show Less