missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Triple-Beam Balances

Well-equipped to weigh solids, liquids, powders or even animals. Effective magnetic damping of OHAUS Triple-Beam Balances coupled with appropriate beam capacity reduces oscillation and speeds weighing process.

Supplier:  OHAUS™ 80000011

 View more versions of this product

Catalog No. 02-032

Only null left
Explore available promotions

Description

Description

  • Depending on model, comes with: stainless-steel pan, scoop, 6 in. dia. plate or plastic animal container
  • Capacity is 2610g, when used with Weight Set (S40037)
  • Precision ground pivots and patented self-aligning agate bearings to ensure reproducibility
  • Easy zero adjustment remains firmly in place, while deep-notched, tiered beams with diecast, center-reading poise ensure correct positioning
  • High-speed throughput allows for more weighings in less time
  • Beams are easy to read because of their high-contrast markings, while an end-reading device eliminates parallax
  • Nonmagnetic stainless-steel bearing covers and rust-resistant weighing platforms
  • Heavy zinc base for exceptional stability, a tamper-resistant poise removable from only one spot on the beam, and attachment weights with recessed pivots to keep them from slipping or falling

  • Standard Models: front beam is graduated from 0 to 10g in 0.1g divisions; center beam, from 100 to 500g in 100g divisions; rear beam, from 10 to 100g in 10g divisions
  • Dial-O-Gram™ Models (02-034-27, -28): front beam is graduated from 100 to 500g in 100g increments; rear beam, from 10 to 100g in 10g increments; vernier dial from 0 to 10g in 0.1g increments
  • Cat. No. 02-032-20 and 02-034-20 come with a tare beam for taring out the weight of sample containers
  • Cat. No. 02-034-25 features a plastic animal container ideal for weighing small animals

Order Info

Shipped fully assembled. Order polypropylene scoops (02-041-5) online.

Service Plan

Service agreement available.

Specifications

Specifications

6 in.
9 in.
0.8 in.
1.9 cm
30.48 cm
7.05 lb.
3.2 kg
1.34 lb., 0.61 kg
Analog
15.2 cm
10 x 0.1g (front beam), 500 x 100g (middle beam),
22.86 cm
12 in.
710-00
18 in.
45.72 cm
With pan platform
Triple Beam Mechanical Balance w/ Removable Stainless Steel Pan
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions