missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Triple-Beam Balances

Catalog No. p-181288
Change view
Click to view available options
Calibration:
10 x 0.1g (front beam), 500 x 100g (middle beam),
500 x 100g (middle beam), 100 x 10g (rear beam), 1
Model:
1610-00
1650-00
710-00
710-T0
720-S0
730-00
750-S0
760-00
Type:
Triple Beam Balance w/ Removable Stainless Steel Pan
Triple Beam Balance w/ Stainless Steel Scoop
Triple Beam Mechanical Balance w/ Removable Stainless Steel Pan
Triple Beam Mechanical Balance w/ Stainless Steel Plate
Triple Beam Mechanical Balance, w/ Plastic Animal Container
Triple-Beam Dial-O-Gram™ Balance
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Calibration Model Type
0203221 10 x 0.1g (front beam), 500 x 100g (middle beam), 720-S0 Triple Beam Balance w/ Stainless Steel Scoop
0203420 10 x 0.1g (front beam), 500 x 100g (middle beam), 760-00 Triple Beam Mechanical Balance w/ Stainless Steel Plate
0203425 10 x 0.1g (front beam), 500 x 100g (middle beam), 730-00 Triple Beam Mechanical Balance, w/ Plastic Animal Container
0203220 10 x 0.1g (front beam), 500 x 100g (middle beam), 710-T0 Triple Beam Balance w/ Removable Stainless Steel Pan
02034 10 x 0.1g (front beam), 500 x 100g (middle beam), 750-S0 Triple Beam Mechanical Balance w/ Stainless Steel Plate
0203427 500 x 100g (middle beam), 100 x 10g (rear beam), 1 1650-00 Triple-Beam Dial-O-Gram™ Balance
0203428 500 x 100g (middle beam), 100 x 10g (rear beam), 1 1610-00 Triple-Beam Dial-O-Gram™ Balance
02032 10 x 0.1g (front beam), 500 x 100g (middle beam), 710-00 Triple Beam Mechanical Balance w/ Removable Stainless Steel Pan
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 0203221 Supplier OHAUS™ Supplier No. 80000033
Only null left

Well-equipped to weigh solids, liquids, powders or even animals. Effective magnetic damping of OHAUS Triple-Beam Balances coupled with appropriate beam capacity reduces oscillation and speeds weighing process.

  • Depending on model, comes with: stainless-steel pan, scoop, 6 in. dia. plate or plastic animal container
  • Capacity is 2610g, when used with Weight Set (S40037)
  • Precision ground pivots and patented self-aligning agate bearings to ensure reproducibility
  • Easy zero adjustment remains firmly in place, while deep-notched, tiered beams with diecast, center-reading poise ensure correct positioning
  • High-speed throughput allows for more weighings in less time
  • Beams are easy to read because of their high-contrast markings, while an end-reading device eliminates parallax
  • Nonmagnetic stainless-steel bearing covers and rust-resistant weighing platforms
  • Heavy zinc base for exceptional stability, a tamper-resistant poise removable from only one spot on the beam, and attachment weights with recessed pivots to keep them from slipping or falling

  • Standard Models: front beam is graduated from 0 to 10g in 0.1g divisions; center beam, from 100 to 500g in 100g divisions; rear beam, from 10 to 100g in 10g divisions
  • Dial-O-Gram™ Models (02-034-27, -28): front beam is graduated from 100 to 500g in 100g increments; rear beam, from 10 to 100g in 10g increments; vernier dial from 0 to 10g in 0.1g increments
  • Cat. No. 02-032-20 and 02-034-20 come with a tare beam for taring out the weight of sample containers
  • Cat. No. 02-034-25 features a plastic animal container ideal for weighing small animals

Order Info

Shipped fully assembled. Order polypropylene scoops (02-041-5) online.

Service Plan

Service agreement available.

Specifications

Diameter (English) Outer Pan 6 in.
Diameter (Metric) Outer Pan 15.2 cm
Depth (English) 9 in.
Calibration 10 x 0.1g (front beam), 500 x 100g (middle beam),
Depth (English) Pan 0.8 in.
Depth (Metric) 22.86 cm
Depth (Metric) Pan 1.9 cm
Height (English) 12 in.
Height (Metric) 30.48 cm
Model 720-S0
Weight (English) 7.05 lb.
Width (English) 18 in.
Weight (Metric) 3.2 kg
Width (Metric) 45.72 cm
Capacity 1.34 lb., 0.61 kg
Description With Scoop platform
Display Type Analog
Type Triple Beam Balance w/ Stainless Steel Scoop
Show More Show Less