missing translation for 'onlineSavingsMsg'
Learn More

Triphenylcarbenium tetrakis(pentafluorophenyl)borate, 97%

Catalog No. AAH3615403
Change view
Click to view available options
Quantity:
1 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
AAH3615403 1 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AAH3615403 Supplier Thermo Scientific Chemicals Supplier No. H3615403

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications

Melting Point 180°C to 185°C
Quantity 1 g
Percent Purity 97%
Physical Form Solid