missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ACCU-SCOPE™ Trinocular with 3 Plan Objectives - Cytology Configuration
Description
- Optical System: Infinity optical system, f = 180 mm, anti-mold
- Trinocular viewing head, inclined 30°, rotatable 360°
- Infinity plan achromat 4x, 10x, 40Xr objectives
- WF10x/22 mm focusable eyepieces with eyeguards
- Reversed quintuple ball bearing nosepiece with positive click stops
- Coaxial focusing, variable 3w LED illumination with field iris, dust cover
- Stand: Cast aluminum alloy
- Rackless mechanical stage with low-position coaxial controls; 175 mm x 153 mm with X-Y movement range of 76 mm X 50 mm
- N.A 1.2 swing-out achromatic condenser
- 3 Watt variable LED illuminator with variable intensity control and field iris diaphragm; LED bulb is rated for over 20,000 hours of continued use; universal power supply 110-240V
- Warranty:5 Year limited warranty for parts, labor and electronic components 1 Year warranty on LED bulb
Specifications
Specifications
| Eyepiece | WF 10X/22 mm |
| Head Style | Trinocular, 30° Inclined, 360° Rotating |
| Lighting Type | LED |
| Magnification Power | 40X, 100X, 400X |
| Model | ACCU-SCOPE |
| Objective Types | Infinity Plan Achromatic |
| Product Type | Trinocular LED Microscope |
| Voltage | 110/240 V |