missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab™ Transparent Back Panel For Captair 481 Fume Hood

Clear back panel made of synthetic glass offering 360° visibility for 481 fume hood models.
Supplier: Erlab™ 481EDU
Description
- For use with Captair 481 Ductless Filtering Fume Hood
- Includes warranty
- Useful for teaching and student observation
Specifications
| Captair Ductless Filtering Fume Hoods or CaptairFlow Laminar Flow Hoods | |
| 12.7 Kg | |
| Back Panel | |
| Acrylic | |
| 29.5 in. | |
| Clear | |
| One Year |
| 28 lb. | |
| Educational Back Panel and Thumb Screws | |
| 0/1 V | |
| 749 mm | |
| Teaching Observation or Locating in Front of Window | |
| Rounded Edge |