missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab™ Transparent Back Panel For Captair 321 Fume Hood

Description
- For use with Captair 321 Ductless Filtering Fume Hood
- Includes warranty
- Useful for teaching and student observation
Specifications
Specifications
| For Use With (Equipment) | Captair Ductless Filtering Fume Hoods or CaptairFlow Laminar Flow Hoods |
| Weight (English) | 12 lb. |
| Weight (Metric) | 5.4 Kg |
| Includes | Educational Back Panel and Thumb Screws |
| Product Type | Back Panel |
| Voltage | 0/1 V |
| Material | Acrylic |
| For Use With (Application) | Teaching Observation or Locating in Front of Window |
| Color | Clear |
| Cut Style | Rounded Edge |
| Show More |