missing translation for 'onlineSavingsMsg'
Learn More

Electron Microscopy Sciences Transfer Pipettes 7 ml Large Bulb, 3.5 ml Bulb draw, 3 ml gradations, Bulk package

Numéro de catalogue. 501929236
Encompass

These unbreakable, one-piece pipettes eliminate contaminated rubber bulbs, broken glass and exposure to infectious materials. They are made of ultra-clear, low density polyethylene (LDPE) and are ideal for microbiology, blood banking, hematology, immunology and urinalysis. Sterile pipettes are excellent for micro-biology and tissue culture applications. Their low-affinity surface reduces sample, cell, or protein loss.

They can also be heat sealed for airtight sample storage. Their uniform drop size can be used for reproducible spotting of gels & TLC plates, and for dispensing into test plates, ID strips, PCR tubes or 96 well plates. They can be used with liquid nitrogen (-1996 deg C).
Bulb Draw: 3.5 ml
Gradations: 3 ml
Package: Bulk
Drops/ml: 21
OAL: 160 mm

Numéro de catalogue. 501929236 Fournisseur Electron Microscopy Sciences Code fournisseur 7097707

Pour de l'aide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

These unbreakable, one-piece pipettes eliminate contaminated rubber bulbs, broken glass and exposure to infectious materials. They are made of ultra-clear, low density polyethylene (LDPE) and are ideal for microbiology, blood banking, hematology, immunology and urinalysis. Sterile pipettes are excellent for micro-biology and tissue culture applications. Their low-affinity surface reduces sample, cell, or protein loss.

They can also be heat sealed for airtight sample storage. Their uniform drop size can be used for reproducible spotting of gels & TLC plates, and for dispensing into test plates, ID strips, PCR tubes or 96 well plates. They can be used with liquid nitrogen (-1996 deg C).
Bulb Draw: 3.5 ml
Gradations: 3 ml
Package: Bulk
Drops/ml: 21
OAL: 160 mm