missing translation for 'onlineSavingsMsg'
Learn More

Electron Microscopy Sciences Transfer Pipettes 5 ml Blood Bank, 2.4 ml Bulb draw, 2 ml gradations, Bulk package

Numéro de catalogue. 501929239
Encompass

These unbreakable, one-piece pipettes eliminate contaminated rubber bulbs, broken glass and exposure to infectious materials. They are made of ultra-clear, low density polyethylene (LDPE) and are ideal for microbiology, blood banking, hematology, immunology and urinalysis. Sterile pipettes are excellent for micro-biology and tissue culture applications. Their low-affinity surface reduces sample, cell, or protein loss.

They can also be heat sealed for airtight sample storage. Their uniform drop size can be used for reproducible spotting of gels & TLC plates, and for dispensing into test plates, ID strips, PCR tubes or 96 well plates. They can be used with liquid nitrogen (-1996 deg C).
Bulb Draw: 2.4 ml
Gradations: 2 ml
Package: Bulk
Drops/ml: 22
OAL: 155 mm

Numéro de catalogue. 501929239 Fournisseur Electron Microscopy Sciences Code fournisseur 7097710

missing translation for 'validMainframeMsg'

These unbreakable, one-piece pipettes eliminate contaminated rubber bulbs, broken glass and exposure to infectious materials. They are made of ultra-clear, low density polyethylene (LDPE) and are ideal for microbiology, blood banking, hematology, immunology and urinalysis. Sterile pipettes are excellent for micro-biology and tissue culture applications. Their low-affinity surface reduces sample, cell, or protein loss.

They can also be heat sealed for airtight sample storage. Their uniform drop size can be used for reproducible spotting of gels & TLC plates, and for dispensing into test plates, ID strips, PCR tubes or 96 well plates. They can be used with liquid nitrogen (-1996 deg C).
Bulb Draw: 2.4 ml
Gradations: 2 ml
Package: Bulk
Drops/ml: 22
OAL: 155 mm