missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TracePLOT Particle Traps for GC Instruments

Safeguard your GC instruments from damage caused by dislodged particles entering the detector.

$387.27

Specifications

Type Particle Trap
For Use With (Application) Liquid Chromatography
For Use With (Equipment) GC Instruments
Length (Metric) 2.5 m
View More Specs

Products 1
Catalog Number Mfr. No. Diameter (Metric) Inner Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Inner Price Quantity & Availability  
60180860
View Documents Promotion Details
Thermo Scientific™
60180860
0.32 mm
Each for $387.27
Only null left
 
Description

Description

Safeguard your GC instruments from damage caused by dislodged particles entering the detector with Thermo Scientific™ TracePLOT Particle Traps for GC Instruments.

Includes:
Two connectors, 2.5m column

Specifications

Specifications

Particle Trap
Liquid Chromatography
GC Instruments
2.5 m
Videos
SDS
Documents

Documents

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.