missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TracePLOT Particle Traps for GC Instruments

Catalog No. 60180860
Change view
Click to view available options
Diameter (Metric) Inner:
0.32 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
60180860 0.32 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 60180860 Supplier Thermo Scientific™ Supplier No. 60180860

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Safeguard your GC instruments from damage caused by dislodged particles entering the detector.

Safeguard your GC instruments from damage caused by dislodged particles entering the detector with Thermo Scientific™ TracePLOT Particle Traps for GC Instruments.

Includes:
Two connectors, 2.5m column

Specifications

Type Particle Trap
For Use With (Application) Liquid Chromatography
Description 2.5 m x 0.32 mm ID particle trap
For Use With (Equipment) GC Instruments
Length (Metric) 2.5 m
Diameter (English) Inner 0.013 in.
Diameter (Metric) Inner 0.32 mm

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.