missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Two-Channel Benchtop Timer with Dual-Line LCD

Catalog No. 0666247
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
0666247 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0666247
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Wall mount bracket, stand, AAA battery, Traceable certificate, instructions

Functions as a stopwatch and a clock.

Functions as a stopwatch and a clock. Fisher Scientific™ Traceable™ Two-Channel Benchtop Timer allows simultaneous programming of two different activities from 24 hours to 1 second.

  • Timer range: 24 hours to 1 second
  • Display: Double-line LCD, each line 1 in.H
  • Resolution: 1 sec.
  • Accuracy: 0.01%
  • Memory recall
  • Distinct alarm for each channel; 1 minute
  • Alarm may be silenced automatically or manually
  • Dimensions: 1.3L x 9.5W x 14 cmH (0.5 x 3.75 x 5.5 in.)
  • Net weight: 5 oz. (140g)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Product Type Benchtop Timer
Time Range 24 hr. to 1 sec.
Alarms Audible/Visible
Accuracy ±0.01%
Display LCD
Color Blue
Height (English) Display 1 in.
Height (Metric) Display 2.5 cm
Weight (English) 5 oz.
Weight (Metric) 141 g
Includes Wall mount bracket, stand, AAA battery, Traceable certificate, instructions
For Use With (Application) For general purpose timing applications
Certifications/Compliance NIST, ISO 17025
Show More Show Less