missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Precision Monitoring Thermohygrometer

Catalog No. 15079711
Change view
Click to view available options
Temperature Range (Metric):
-20°C to +50°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
15079711 -20°C to +50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15079711 Supplier Fisherbrand™ Supplier No. 9367962
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This digital temperature and humidity meter continuously monitors and displays readings graphically and numerically.

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Scroll through temperature and humidity data from the past seven days
  • Maintain data integrity
  • Historical data cannot be cleared, only overwritten
  • Easily switch between °F and °C
  • Will display 12 or 24 hour time formats

Specifications

Type Thermohygrometer
Humidity Range 0 to 90%
Resolution 0.1% RH
Accuracy ±4% RH (20 to 80% RH), ±5% RH elsewhere
Temperature Range (Metric) -20°C to +50°C
Temperature Accuracy ±0.4°C
Display Type LCD
Dimensions (L x W x H) 7 in. x 1 in. x 4 in.
Length (Metric) 17.78 cm
Width (Metric) 2.54 cm
Height (Metric) 10.16 cm
Weight (Metric) 0.091 kg
For Use With (Application) Temperature and Humidity Monitoring
Includes Flip-Out Stand, Wall Mount, Double-Sided Tape Mount, AAA Battery, NIST-Traceable certificate (with data)
Certifications/Compliance NIST
Show More Show Less