missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Precision Lollipop™ Water-Resistant Thermometers

Catalog No. 15079712
Change view
Click to view available options
Includes:
Cabled Probe
Integrated Probe
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
15079712 Integrated Probe
15079713 Cabled Probe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15079712 Supplier Fisherbrand™ Supplier No. 9367965
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This digital and water-resistant thermometer provides results in two seconds

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Water-resistant, IP64, case allows for dependable readings even in wet environments
  • Quickly recall min/max readings and switch between °F and °C with the press of a button
  • Read in any position and lighting condition with backlit display that can be rotated up to 180°
  • Choose between an integrated or 9-ft (2.7 m) cabled sensor

Specifications

Type Lollipop Thermometer
Resolution 0.1°C
Accuracy ±0.5°C from -20°C to 200°C, ±1°C otherwise
Temperature Range (Metric) -50°C to +250°C
Temperature Accuracy ±1.5°C
Description Integrated Probe
Display Type LCD
Temperature Range (English) -58°F to +482°F
Length (English) 12 in.
Length (English) Probe 8 in.
Length (Metric) 30.48 cm
Length (Metric) Probe 20.3 cm
Width (English) 1 in.
Width (Metric) 2.54 cm
Height (English) 2 in.
Height (Metric) 5.08 cm
Diameter (English) Probe 3/16 in.
Diameter (Metric) Probe 0.48 cm
Weight (English) 2 lb.
Weight (Metric) 0.907 kg
For Use With (Application) Temperature Monitoring
Includes Integrated Probe
Certifications/Compliance NIST
Show More Show Less