missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Digital Thermometer with Stainless-Steel Stem and 0.25 in. LCD Screen

Catalog No. 1464844
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +150°C
-50°C to +280°C
-50°C to +300°C
Temperature Range (English):
-58°F to +302°F
-58°F to +536°F
-58°F to +572°F
Accuracy:
±0.4°C
±1° (-20° and 100°C)
±1°C
Model:
Food/Piercing/Splash-Proof/Drop-Proof Thermometer
Key-Chain Thermometer
Oven and Incubator Thermometer
Shockproof/Water-resistant Thermometer
Ultra Food/Waterproof/Piercing/Drop-proof Thermometer
Ultra Shockproof/Water-resistant Thermometer
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Temperature Range (English) Accuracy Model
1464844 -50°C to +300°C -58°F to +572°F ±1°C Shockproof/Water-resistant Thermometer
1507758 -50°C to +150°C -58°F to +302°F ±1°C Key-Chain Thermometer
1464843 -50°C to +280°C -58°F to +536°F ±1°C Food/Piercing/Splash-Proof/Drop-Proof Thermometer
0666427 -50°C to +300°C -58°F to +572°F ±0.4°C Ultra Shockproof/Water-resistant Thermometer
0666435 -50°C to +300°C -58°F to +572°F ±0.4°C Ultra Food/Waterproof/Piercing/Drop-proof Thermometer
15078K -50°C to +150°C -58°F to +302°F ±1° (-20° and 100°C) Oven and Incubator Thermometer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 1464844
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Traceable™ Digital Thermometer used to measure temperature of gases, food, and semisolids.

  • Short-stem piercing models are ideal for carrying in a pocket
  • Longer probes are excellent for measuring sample temperatures while stirring in deep vessels or water baths
  • Thermometers with longer sampling rates allow thermometer to be removed from sample before reading—ideal when display is difficult to read in measuring position
  • For use in cuvets, soil, incubators, petroleum products and foods
  • Traceable to standards provided by NIST
  • Waterproof thermometers (see Models 14-648-43, -44) are ideal for wet labs, wash-down areas and field use
  • 0.375 in. LCD screen thermometers available (see Cat. No.14-648-47); also available with protective guards (see Cat. Nos. 06-664-32 and 06-664-30)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Depth (English) 0.5 in.
Depth (Metric) 1.27 cm
Diameter (English) Probe 0.14 in.
For Use With (Application) Measuring temperature in soil, cuvettes, test tubes, food products, incubators and petroleum hydrocarbons
Includes Stainless steel probe, Probe cover and Silver oxide battery
Length (English) Probe 8 in.
Length (Metric) 260 mm
Length (Metric) Probe 20 cm
Material Stainless Steel
Model Shockproof/Water-resistant Thermometer
Resolution 0.1°C
Weight (English) 0.87 oz.
Weight (Metric) 24.6 g
Width (English) 1.75 in.
Product Type Digital Thermometer
Length (English) 10.25 in.
Max. Temperature (English) 572°F
Max. Temperature (Metric) 300°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +572°F
Temperature Range (Metric) -50°C to +300°C
Calibrated Yes
Battery Type 1.5V Silver Oxide, 357BP
Accuracy ±1°C
Display Digital LCD
Width (Metric) 4 cm
Show More Show Less