missing translation for 'onlineSavingsMsg'
Learn More

Lovibond™ TRA500 Benchtop Spectrophotometer

Catalog No. 15398356
Change view
Click to view available options
Spectral Bandwidth:
10 nm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Spectral Bandwidth
15398356 10 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15398356 Supplier Lovibond™ Supplier No. 403220

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The TRA500 Benchtop Spectrophotometer is a color measurement solution, with a fixed 8 mm aperture, which can be used as either a handheld or benchtop spectrophotometer. The lightweight and ergonomic design along with the portable benchtop stand make it ideal for quality control in the lab, field or the manufacturing plant.

  • Compact, lightweight and easy to use sphere spectrophotometer
  • Designed for fast, accurate and precise color measurement
  • Onscreen target display makes positioning perfect every time

The TRA 500 is a quality control solution, for the color measurement of solid or opaque materials. It can be used as either a handheld or a benchtop spectrophotometer. The lightweight and ergonomic design along with the portable benchtop stand makes it ideal for quality control in the lab, field or in the manufacturing plant.

  • Handheld and Benchtop
    With the ability of being both a handheld and a benchtop unit, the TRA 500 offers the best of both worlds. The compact, ergonomic and lightweight design of the handheld unit along with the precision-engineered benchtop stand makes the TRA 500 ideal for users on the go or in the laboratory.
  • Applications
    The TRA 500 allows the user to measure most applications including powders, liquids, gels, pastes, granules and solid materials. To ensure consistent measurement optical glass cells of 10 mm, 20 mm and 30 mm are included with the unit. The optical cells make it possible for the user to measure a wide range of problematic samples and still maintain a constant measurement.
  • Accuracy
    Giving accurate and repeatable results is what the TRA 500 does best. The on-board camera-based locator, enables the user to position the instrument accurately on the chosen sample with minimal contact. This feature dramatically minimizes the chances of geometric metamerism.
  • Calibration
    The calibration board supplied with every TRA 500 incorporates a white tile and black calibration plate. This allows minimum and maximum readings to be checked every 24 hours.

Specifications

Aperture Size (Metric) Dual Aperture: 10 mm/8 mm, 5 mm/4 mm
Battery Life 8 hr.
Color Opaque
Data Interval 10 nm
Data Storage 5000 measurements
Battery Type Rechargeable Lithium-Ion
Display Touchscreen
Spectral Bandwidth 10 nm
Height (English) 3 in.
Height (Metric) 77 mm
Interface USB
Lamp Life 5 years, more than 3 million measurements
Length (English) 7.2 in.
Length (Metric) 184 mm
Measurement Time 2.6 sec.
Spectral Range 400 to 700 nm
Weight (English) 1.3 lb.
Weight (Metric) 600 g
Width (English) 4.1 in.
Width (Metric) 105 mm
Show More Show Less