missing translation for 'onlineSavingsMsg'
Learn More

Standard Wood Tongue Depressor

Catalog No. S80332
Change view
Click to view available options
Sterility:
Non-sterile
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility
S80332 Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80332 Supplier Customer Channels Group (Ccg) Supplier No. 706 FSC
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Standard 6 in. adult size tongue blade, made of Northern White Birch.

Use is oral patient examinations and patient care. Use for gathering specimens from a flat surface. For veterinary examinations. CE marked for medical use. Made in USA.

Specifications

Product Type Tongue Depressor
Length (English) 6 in.
Length (Metric) 15.24 cm
Material Wood
For Use With (Application) Oral patient exams and care, gathering specimens from flat surfaces, stirring and more
Sterility Non-sterile
Width (Metric) 1.7 cm