missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals TMB EASY, Liquid Substrate

Catalog No. AC328031000
Change view
Click to view available options
Substrate Quantity:
30mL
100mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Substrate Quantity
AC328031000 100mL
AC328030300 30mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. AC328031000 Supplier Thermo Scientific Chemicals Supplier No. 328031000
Get Up to $1,800 in Chemicals with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications

Boiling Point 100°C
Color Clear
Form Liquid
Quantity 100mL
Substrate Type TMB Substrate
Packaging Glass bottle
Storage Requirements 4°C
Substrate Quantity 100mL

RUO – Research Use Only