missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ TLC Plastic Sheets

Catalog No. M1057350001
Change view
Click to view available options
Dimensions (L x W):
20 x 20 cm
Quantity:
25/Pk.
Sorbent:
Cellulose
Silica Gel 60
Silica Gel 60 F254
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity Sorbent
M1057350001 20 x 20 cm 25/Pk. Silica Gel 60 F254
M1055770001 20 x 20 cm 25/Pk. Cellulose
M1057480001 20 x 20 cm 25/Pk. Silica Gel 60
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. M1057350001 Supplier MilliporeSigma™ Supplier No. 1.05735.0001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Average particle size is 15μm with a 5-20μm distribution

  • Sheet size: 20 x 20cm

Certifications

ISO 9001:2000

† PEI (polyethyleneimine) should be stored at 4°C (39°F). If stored at room temperature, PEI plates may turn slightly yellow, which could affect separation. To minimize yellow color, predevelop in distilled water.

Specifications

Backing Material Plastic
Material Plastic
Particle Size 10 to 12 μm
Pore Size 60 Å
Quantity 25/Pk.
Type Classical Silica TLC Plate
Excitation Wavelength 254 nm
Fluorescent Indicator F254
For Use With (Application) Thin layer chromatography
Sorbent Silica Gel 60 F254
Thickness (Metric) 200 μm
Dimensions (L x W) 20 x 20 cm
Length (Metric) 20 cm
Width (Metric) 20 cm
Show More Show Less