Learn More
YSI™ TITRONIC™ 300 Piston Burette
The TITRONIC™ 300 is a motor-driven piston burette for manual titration and at the same time a highly precise dosing device for all dosing liquids, solvents and titrants. The TITRONIC™ 300 can be operated as a stand-alone device, controlled by a PC / software or a titrator.
$8,367.92
Spécifications
| Certifications/Compliance | ISO 8655, part 6, EMC: 2004/108/EG; safety EG- Directive 2006/95 |
|---|---|
| Connector Types | 1 x USB-A and 1 x USB-B, 2 x RS-232-C |
| Display Type | Graphics-capable TFT Display |
| IP Rating | EN 61326 |
| Keypad | The unit is operated usin.g the keys on the device itself, the controller TZ 3880 and optional PC-keyboard (USB) |
| Numéro de catalogue | Numéro du manufacturier. | Volume (Metric) Sample | Prix | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Volume (Metric) Sample | Prix | Quantity & Availability | |||||
|
15177852
|
YSI™
285230020 |
20 mL |
chaque for $8,367.92
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
Make dosing tasks simple with the YSI TITRONIC™ 300 Piston Burette that provides many advanced features that include:
- Full color display that can be easily viewed from a distance and at extreme angles
- Pre-installed standard methods and five custom user methods available
- Adjustable dosing and filing rates optimize speed and accuracy
- Automatic calculation of results in different units and exportation to a printer or USB memory device
- When balance is connected to the instrument, receive an automated weight recording
- 6) ISO 8655 Certified (“C” certificate included)
Pair any of our TITRONIC Piston Burettes with one of our TitroLine Autotitrators to build your own unique custom titration setup to suit your specific needs. Add on our TitriSoft titration software and control up to 16 different devices including analytical balances for automatic sample weight and autosamplers from just one computer.
No electrode port
Magnetic stirrers sold separately
Spécifications
| ISO 8655, part 6, EMC: 2004/108/EG; safety EG- Directive 2006/95 | |
| Graphics-capable TFT Display | |
| The unit is operated usin.g the keys on the device itself, the controller TZ 3880 and optional PC-keyboard (USB) | |
| Polypropylene | |
| Display resolution: 0.005-0.025 mL (dependin.g on dosin.g unit), Burette resolution: 8000 | |
| 8.1 in. |
| 1 x USB-A and 1 x USB-B, 2 x RS-232-C | |
| EN 61326 | |
| English, Dutch, French, Spanish, Polish, Russian, Japanese, Chin.ese, Korean, Turkish | |
| 100 -240 V∼; 50/60 Hz, power in.put 30 VA | |
| 5.3 in. |