missing translation for 'onlineSavingsMsg'
Learn More

Mopec Tilting Autopsy Cart, 31 in.

Catalog No. 22045393
Change view
Click to view available options
Width (English):
31.3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
22045393 31.3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22045393 Supplier Mopec Supplier No. DB031

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Durable autopsy cart designed to support bodies safely and efficiently during examinations, allowing staff to transport remains with ease.

Construction

  • For Use with the 31 in. GA031 tray (sold separately)
  • Heavy duty 1.5 in. stainless steel tubing frame
  • Heavy duty 8 in. casters with total-lock feature
  • Single-sided hand crank with 7-1/2 in. lift adjustment

Materials

  • 1.5 in. Square 304 stainless steel construction with a 180-grit finish

Dimensions

  • 68.1 L x 31.3 W x 36 in. to 42.5 in. H (lower to higher end when elevated)

Capacity

  • 500 lb.

Compatibility

  • GA031 tray with sloped sides (sold separately)
  • Compatible with Mopec's CA CB, CC autopsy sinks, but does not work with CC200 due to elevation

Note: Trays sold separately

Specifications

Product Type Mobile Autopsy Cart
Material Stainless Steel (304)
Height (English) 36 to 42.5 in.
Length (English) 68.1 in.
Width (English) 31.3 in.