missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Thymolphthalein, pure, indicator
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Indicator
Specifications
Specifications
| Melting Point | 251.0°C to 253.0°C |
| Infrared Spectrum | Authentic |
| Loss on Drying | 1% max. |
| Packaging | Glass bottle |
| Visual Transition Interval | from pH 8.8 (colorless) to pH 10.5 (blue) |
| Beilstein | 18, I, 381 |
| Merck Index | 15, 9556 |
| Color | White |
| Solubility Information | Solubility in water: insoluble. Other solubilities: soluble in dilute alkali and acids, soluble in alcohol and acetone |
| Quantity | 250 g |
| Show More |
RUO – Research Use Only