missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Three Finger Adjustable Clamp, Small
Specifications
Specifications
| Type | 3-Prong Dual Adjust Clamp |
| Material | Chrome-plated Zinc Alloy |
| For Use With (Equipment) | Accepts objects 0 to 60 mm |
| For Use With (Application) | Organic Synthesis |
| Length (Metric) | 154 mm |
| Size | Small |
| Size (Metric) Grip | 0 to 60 mm |
| Color | Silver |
| Jaw Type | 3-Prong Dual Adjust |
| Coating | PVC |