missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Thiele Melting Point Tube

Catalog No. S27109
Change view
Click to view available options
Class Size:
25 Students
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S27109 25 Students
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27109 Supplier Eisco™ Supplier No. CH0884

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Made of high quality, heavy duty Borosilicate 3.3 glass this tube can be used to determine the melting point of organic compounds

  • Made of high quality, heavy duty Borosilicate 3.3 glass
  • Use to determine the melting point of organic compounds
  • Perfect for any home, school, or professional science laboratory
  • Overall Length: 6 in. (150 mm)
  • Diameter: 1 in. (25 mm)

Specifications

Grade 9 to Undergraduate
Age 12 to 20
Height (English) 3.5 in.
For Use With (Application) Determining The Melting Point of Organic Compounds
Material Borosilicate Glass 3.3
Height (Metric) 8.89 cm
Weight (English) 0.1 lb.
Weight (Metric) 45.35 g
Length (English) 6 in.
Length (Metric) 15.24 cm
Width (English) 3.5 in.
Width (Metric) 8.89 cm
Class Size 25 Students
Product Type Thiel Melting Tube
Description Diameter: 25 mm
Show More Show Less