missing translation for 'onlineSavingsMsg'
Learn More

Sonoco™ ThermoSafe Medical Transporter Totes

Catalog No. 03531105
Change view
Click to view available options
Capacity (English):
0.3 cu. ft.
0.53 cu. ft.
Size:
Wall thickness: 0.25 in.
Wall thickness: 0.38 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Size
03531105 0.53 cu. ft. Wall thickness: 0.38 in.
03531104 0.3 cu. ft. Wall thickness: 0.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03531105 Supplier Sonoco™ Supplier No. 932

Ideal for onsite collection, storage, and transportation of temperature-sensitive specimens, medications, blood products, medical devices, and organs

  • Nylon exterior
  • Removable, rigid thermoformed tray facilitates cleaning and prevents leaks outside of the tote
  • Tray reinforces tote durability
  • Adjustable nylon shoulder carrying strap

Specifications

Applications On-site collection, storage and transportation of temperature sensitive specimens, medications, blood products, medical devices, and organs
Size Wall thickness: 0.38 in.
Capacity (English) 0.53 cu. ft.
Wall Thickness (English) 1/4 in.
Description Includes removable, rigid thermoformed tray-ideal for washing and reusing. Prevents leaking inside and out of transport unit; reinforces durability
Dimensions (LxWxH) 9.24 x 7.5 x 7.5 in.
Material Washable, weather resistant nylon shell with polyethylene foam insulation