missing translation for 'onlineSavingsMsg'
Learn More

Sonoco™ ThermoSafe Insulated EPS with Corrugated Containers and Coolers (Medium)

Catalog No. 035291
Change view
Click to view available options
Dimensions (L x W x H) Exterior:
14 X 14 X 14.63 in.
14.25 X 14.25 X 11.5 in.
14.88 X 13.13 X 12.13 in.
14.88 X 13.25 X 10.13 in.
15.5 X 11.5 X 8 in.
15.5 X 15.5 X 10 in.
15.5 X 15.5 X 12 in.
15.5 X 15.5 X 15 in.
16 X 16 X 15.5 in.
18.13 X 15.13 X 10.88 in.
19.5 X 16.5 X 15.13 in.
Dimensions (D x W x H) Interior:
11 X 11 X 11.63 in.
11.63 X 9.88 X 7 in.
11.75 X 10 X 8.63 in.
12 X 12 X 11.5 in.
12 X 12 X 9.75 in.
12.5 X 12.5 X 12 in.
12.5 X 12.5 X 7 in.
12.5 X 12.5 X 9 in.
13.13 X 9.25 X 6 in.
15.81 X 12.81 X 8.5 in.
16.75 X 13.75 X 12.63 in.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Exterior Dimensions (D x W x H) Interior
035291 14.88 X 13.13 X 12.13 in. 11.75 X 10 X 8.63 in.
0353055 14.88 X 13.25 X 10.13 in. 11.63 X 9.88 X 7 in.
0353017 14 X 14 X 14.63 in. 11 X 11 X 11.63 in.
0353043 16 X 16 X 15.5 in. 12 X 12 X 11.5 in.
0352827 15.5 X 11.5 X 8 in. 13.13 X 9.25 X 6 in.
03001104 15.5 X 15.5 X 10 in. 12.5 X 12.5 X 7 in.
035210 15.5 X 15.5 X 12 in. 12.5 X 12.5 X 9 in.
03532101 15.5 X 15.5 X 15 in. 12.5 X 12.5 X 12 in.
03001232 19.5 X 16.5 X 15.13 in. 16.75 X 13.75 X 12.63 in.
03001237 18.13 X 15.13 X 10.88 in. 15.81 X 12.81 X 8.5 in.
03001109 14.25 X 14.25 X 11.5 in. 12 X 12 X 9.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 035291 Supplier Sonoco™ Supplier No. 326
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Large selection of cost-effective, reusable EPS foam in corrugated stock containers available in small, medium, and large sizes. EPS foam with corrugated shippers for the safe storage and delivery of most refrigerated or frozen products.

  • Sizes that range 11 inches-17 inches in length
  • Also available in ThermoSafe Insulated EPS with Corrugated Containers and Coolers- Small (6  inches-10.5 inches in length)
  • Also available in ThermoSafe Insulated EPS with Corrugated Containers and Coolers- Large (19 inches-24 inches in length)
  • 200 lb. test corrugated
  • Excellent dry ice sublimation… average dry ice usage in 1-1/2 inch thick wall units is 5 pounds over 24 hours and 3-4 pounds thereafter.
  • Standard 1-1/2 inch wall shippers are ideal for refrigerated shipments for 24-48 hours.

Order Info

  • Wall thickness: 1.5 in. (38mm)
  • Weight empty: 3 lb. (1.4kg)

Specifications

Quantity 6 per carton
Applications Ideal for safe storage and delivery of pharmaceuticals, specimens, serums, vaccines, organs and culture packs
Dimensions (L x W x H) Exterior 14.88 X 13.13 X 12.13 in.
Wall Thickness (English) 1.5 in.
Dimensions (D x W x H) Interior 11.75 X 10 X 8.63 in.
Dimensions (LxWxH) 11.75 x 10 x 9.125 in.